Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor 34 Pc Lock-Out Kit, Rd

  • Mfr # PSL-KT-CONA

  • Zoro # G0413242


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Screwdriver, (1) PSL-KT carrying case - 5.0" x 3.5" x 11.0" (127 x 89 x 279mm), (6) PSL-8 red non-conductive padlocks, (1) PSL-1A lockout hasp - 1.0" (25mm) jaw diameter, (1) PSL-MLD multiple lockout device, (3) PSL-WS wall switch lockouts, (3) PSL-CBNT "No Tool" circuit breaker lockout device, (3) PSL-P plug lockouts, (15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY to " safety tags
Accessory Type
Contractor 34 Pc Lock-Out Kit,Rd
Product Type
Lockout Kit
Color
Red
Note
Contractor Lockout Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-KT-CONA
Zoro #
G0413242
UPC #
74983675203
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
5
Overall Width (In.)
11

Details

Item
Contractor 34 Pc Lock-Out Kit,Rd
Includes
(1) Screwdriver, (1) PSL-KT carrying case - 5.0" x 3.5" x 11.0" (127 x 89 x 279mm), (6) PSL-8 red non-conductive padlocks, (1) PSL-1A lockout hasp - 1.0" (25mm) jaw diameter, (1) PSL-MLD multiple lockout device, (3) PSL-WS wall switch lockouts, (3) PSL-CBNT "No Tool" circuit breaker lockout device, (3) PSL-P plug lockouts, (15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY to " safety tags
Accessory Type
Contractor 34 Pc Lock-Out Kit,Rd
Product Type
Lockout Kit
Color
Red
Note
Contractor Lockout Kit
Product Class
Lockout Tagout Kits & Stations

Description

Contractor 34 Pc Lock-Out Kit,Rd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.