Zoro Homepage
This item is Discontinued.
Panduit Butt Splice Wire Connector, 1 kcmil Max, White, 35 kV SCS1000-3

Butt Splice Wire Connector, 1 kcmil Max, White, 35 kV (Discontinued)

  • Mfr # SCS1000-3
  • Zoro # G2993824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS1000-3
Zoro #
G2993824
UPC #
7498390390
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1 kcmil
Overall Length
3.87 in
Wire Strip Length (In.)
1.875
Overall Length (In.)
3.87
Copper Code Conductor Size (kcmil)
1
Overall Length (mm)
98.3
Wire Strip Length (mm)
47.6
Copper Code&nbsp Conductor Size (kcmil)
1

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
White
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Standards
UL Listed CSA certified
Finish
Tin Plated
Burndy Die Index Number
27
Base Material
Copper
Barrel Type
Standard
Panduit Die Index Number
P125
T & B Die Index Number
125
Standards Met
UL Listed CSA certified
Sub Brand
Pan-Lug™

Description

Copper Compression Butt Splice, Standard Barrel, 1000 kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.