
Copper Compression Ctap'S, Thin Wall, #3
Mfr # CTAPF1-12-C
Zoro # G804859368
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Tool Type
Compression Connectors - Taps
Material
Copper
Overall Length
1.82 in
Application
Utility/Ground Grid
For Use With
AWG wire only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTAPF1-12-C
Zoro #
G804859368
UPC #
7498359976
Country of Origin
Mexico
Dimensions
Overall Length
1.82 in
Overall Length (In.)
1.82
Overall Length (mm)
46.2
Inside Diameter (mm)
14.5
Wire Strip Length (mm)
47.6
Inside Diameter (In.)
0.57
Wire Strip Length (In.)
1.875
Details
Tool Type
Compression Connectors - Taps
Material
Copper
Application
Utility/Ground Grid
For Use With
AWG wire only
Panduit Die Index Number
P45M**, P45
Product Type
Compression Connectors - Taps
Product Color
Copper
Product Class
Grounding & Bonding
Description
C-Type copper thin wall compression tap, type CTAPF, #1 AWG - #12 AWG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.