
Copper Compression Metric Butt Splice, 7
Mfr # SCMS70-L
Zoro # G2997866
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Type
Splice
Color
Black
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCMS70-L
Zoro #
G2997866
UPC #
7498376989
Country of Origin
India
Dimensions
Overall Length
2.04 in
Barrel Length (In.)
2.04
Wire Strip Length (mm)
27.5
Metric Class 5f-6f Copper Conductor Size (mm²)
50
Metric Class 2r Copper Conductor Size (mm²)
70
Details
Item
Butt Splice Wire Connector
Type
Splice
Color
Black
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
Material
Copper
Standards
CSA Certified, UL listed, CE and tested per EN 61238-1:2003/IEC 61238-1:2003 Class B, with Class 2r wire 10mm² - 630mm²., UKCA compliant
Finish
Tin Plated
Barrel Type
Standard
Panduit Die Index Number
P45
CSA Temperature Rating (°C)
90
Description
Copper Compression Metric Butt Splice, 70mm2 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.