
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMA150-8-X
Zoro #
G2769587
UPC #
7498376959
Country of Origin
India
Dimensions
Overall Length
65.62 ft
Length
2.8"
Wire Strip Length (mm)
29
Overall Length (mm)
70.5
Barrel Length (mm)
27.5
Tongue Thickness (mm)
4.5
Details
Features
Corrosion Resistant
Standards Met
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Product Type
Copper Compression Connectors - Metric Lugs
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Connector Plating
Tin
Barrel Type
Standard Barrel Length With Inspection Window
Product Class
Wire Termination
Description
Copper Compression Metric Lug, 1 Hole, 150mm2 Wire, M8 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.