
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCMC300-00-6
Zoro #
G2755639
UPC #
7498364073
Country of Origin
India
Dimensions
Overall Length
167.1 mm
Length
6.6"
Wire Strip Length (mm)
70
Tongue Thickness (mm)
5.3
Barrel Length (mm)
68.4
Overall Length (mm)
167.1
Tongue Length (mm)
86.5
Details
Features
Corrosion Resistant
Product Type
Copper Compression Connectors - Metric Lugs
Finish/Coating
Tin Plated
Standards Met
Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Connector Plating
Tin
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Class
Wire Termination
Barrel Type
Long Barrel Length Without Inspection Window
Description
Copper Compression Metric Lug, 2 Hole, Blank Tongue, Long Barrel, 300mm2 2r, 240mm2 5f/6f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.