Zoro Homepage

Copper Mechanical Lug, 14-2/0 AWG

  • Mfr # CLMAR2/0-14-Q

  • Zoro # G0764281


product price: $23.75
/ea

Key Features

Width
0.6 in
Body Material
Copper
Product Type
Mechanical Connectors - Lug
Overall Length (In.)
1.2
Overall Width (mm)
15.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMAR2/0-14-Q
Zoro #
G0764281
UPC #
7498340220
Country of Origin
United States

Dimensions

Width
0.6 in
Overall Length (In.)
1.2
Overall Width (mm)
15.2
Overall Length (mm)
30.6
Overall Height (In.)
0.87
Minimum Compatible Conductor Size (AWG STR)
14
Overall Width (In.)
0.6
Overall Height (mm)
22.1
Height
0.87 in
Overall Length
1.2 in
For Minimum Wire Size
14 AWG
For Maximum Wire Size
2/0 AWG

Details

Item
Mechanical Lug
Body Material
Copper
Product Type
Mechanical Connectors - Lug
Finish/Coating
Tin-Plated
Application
Control Panel
Product Class
Grounding & Bonding
For Conductor Material
Copper
Contact Finish
Tin
Number of Holes
1
Standards
UL 486A-UL486B listed/CSA certified C22.2 No. 65

Description

Copper Mechanical Lug,14-2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.