Zoro Homepage

Copper Patch Cord, Category 5E, Blue (10 Pack), 10PK

  • Mfr # NK5EPC25BUY

  • Zoro # G804859283


product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Conductor Size
24 AWG
Outside Dia.
0.215
Connector Type
Modular Plug
Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC25BUY
Zoro #
G804859283
UPC #
7498328524
Country of Origin
Costa Rica

Dimensions

Conductor Size
24 AWG
Outside Dia.
0.215

Details

Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Standards
Color
Blue
Jacket Material
Polyvinyl Chloride

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 25 feet in length and blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.