Zoro Homepage

Copper Patch Cord, Category 5E, Orang (10 Pack), 10PK

  • Mfr # NK5EPC2MORY

  • Zoro # G104859587


product price: $82.79
/pk 10, $8.28/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Shielded
No
Length - Patch Cord
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC2MORY
Zoro #
G104859587
UPC #
7498331483
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2 m
Conductor Size
24 AWG
Outside Dia.
5.5 mm
Wire Size
24 AWG
Overall Length
2 m

Details

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Shielded
No
Jacket Color
Orange
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Connector Type
Modular Plug
Color
Orange
Solid / Stranded
Stranded
Standards
Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz; Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz; Complies with ANSI/TIA-1096A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant
Temp. Range
-10 to 60°C
Fire Rating - Data Cable
CM
Application
1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Token Ring 4/16 4) Voice over internet protocol (VoIP)

Description

Netkey copper patch cord, category 5e, 2 meters, orange UTP cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.