Zoro Homepage
This item is Discontinued.
Panduit Copper Patch Cord, Category 5E, Red U (10 Pack), 10PK NK5EPC7RDY

Copper Patch Cord, Category 5E, Red U (10 Pack), 10PK (Discontinued)

  • Mfr # NK5EPC7RDY
  • Zoro # G504858838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC7RDY
Zoro #
G504858838
UPC #
7498305535
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
7 ft
Conductor Size
24 AWG
Outside Dia.
0.215
Wire Size
24 AWG
Overall Length
7 ft

Details

Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Red
Connector Type
Modular Plug
Temp. Range
-10 to 60°C
Jacket Material
Polyvinyl Chloride
Standards
Shielding Type
U/UTP
Color
Red
Fire Rating - Data Cable
CM
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP)
Max Operating Temperature
60 degrees celsius
Product Class
Copper Systems
Performance Level
Category 5e
Gauge
24
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length and red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.