Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6, Black (10 Pack), 10PK

  • Mfr # NK6PC10BLY

  • Zoro # G304859141


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC10BLY
Zoro #
G304859141
UPC #
7498306425
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Outside Dia.
0.235
Overall Length
10 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Black
Color
Black
Solid / Stranded
Stranded
Shielding Type
U/UTP
Jacket Material
Polyvinyl Chloride
Material
Plug: Polycarbonate
Temp. Range
14 to 140°F
Connector Type
Modular Plug
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Standards
Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.
Fire Rating - Data Cable
CM
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM Token ring 4/16 (3) Digital video and broadband/baseband analog video (4) Voice over Internet Protocol (VoIP)
Product Class
Copper Systems
Gauge
24
Boot Color
Clear
Min Operating Temperature
-10 degrees celsius
Performance Level
Category 6A
Max Operating Temperature
60 degrees celsius

Description

The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.