Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6, Black (10 Pack), 10PK

  • Mfr # NK6PC2BLY

  • Zoro # G804859252


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Outside Dia.
0.235
Connector Type
Modular Plug
Jacket Material
Polyvinyl Chloride
Conductor Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC2BLY
Zoro #
G804859252
UPC #
7498328972
Country of Origin
Costa Rica

Dimensions

Outside Dia.
0.235
Conductor Size
24 AWG

Details

Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Jacket Material
Polyvinyl Chloride
Color
Black
Standards
Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.

Description

The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 2 feet in length and black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.