Zoro Homepage

Copper Patch Cord, Category 6, Blue U (10 Pack), 10PK

  • Mfr # NK6PC9BUY

  • Zoro # G704858546


product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC9BUY
Zoro #
G704858546
UPC #
7498305575
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
9 ft
Outside Dia.
0.23
Wire Size
24 AWG
Conductor Size
24 AWG
Overall Length
9 ft

Description

Netkey copper patch cord, category 6, 9 ft., blue UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.