Zoro Homepage

Copper Patch Cord, Category 6, Off White (10 Pack), 10PK

  • Mfr # NK6PC2Y

  • Zoro # G604859803


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Conductor Size
24 AWG
Outside Dia.
0.235
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC2Y
Zoro #
G604859803
UPC #
7498328979
Country of Origin
Costa Rica

Dimensions

Conductor Size
24 AWG
Outside Dia.
0.235

Details

Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Color
White
Standards
Jacket Material
Polyvinyl Chloride

Description

The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 2 feet in length and off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.