Zoro Homepage

Copper Patch Cord, Category 6, Violet (10 Pack), 10PK

  • Mfr # NK6PC10VLY

  • Zoro # G404859072


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
10 ft
Standards
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC10VLY
Zoro #
G404859072
UPC #
7498317626
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Outside Dia.
0.23

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Fire Rating - Data Cable
CM
Connector Type
Modular Plug
Operating Temp. Range
140 Degrees F
Shielding Type
U/UTP
Shielded
No
Temp. Range
14 to 140°F
Color
Violet
Item - Data Cable
Patch Cord
Category - Data Cable
6
Solid / Stranded
Stranded
Jacket Color
Violet
Boot Color
Clear
Gauge
24
Max Operating Temperature
60 degrees celsius
Min Operating Temperature
-10 degrees celsius
Performance Level
Category 6
Product Class
Copper Systems

Description

Netkey copper patch cord, category 6, 10 ft., violet UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.