Zoro Homepage

Copper Patch Cord, Category 6, Violet (10 Pack), 10PK

  • Mfr # NK6PC20VLY

  • Zoro # G004859809


product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
20 ft
Standards
Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, complies with ANSI/TIA-1096-A (formerly FCC Part 68, meets IEC 60603-7, supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC20VLY
Zoro #
G004859809
UPC #
7498317628
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
20 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Outside Dia.
0.24

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, complies with ANSI/TIA-1096-A (formerly FCC Part 68, meets IEC 60603-7, supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Category - Data Cable
6
Connector Type
Modular Plug
Solid / Stranded
Stranded
Item - Data Cable
Patch Cord
Shielding Type
U/UTP
Color
Violet
Temp. Range
14 to 140°F
Jacket Color
Violet
Operating Temp. Range
140 Degrees F
Fire Rating - Data Cable
CM
Shielded
No

Description

Netkey copper patch cord, category 6, 20 ft., violet UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.