Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6, Violet (10 Pack), 10PK

  • Mfr # NK6PC3VLY

  • Zoro # G604859513


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
3 ft
Standards
Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E channel requirements at swept frequencies up to 250 MHz; Meets ANSI/TIA-568.2-D and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz; Complies with ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC3VLY
Zoro #
G604859513
UPC #
7498317629
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
3 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Outside Dia.
0.23

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E channel requirements at swept frequencies up to 250 MHz; Meets ANSI/TIA-568.2-D and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz; Complies with ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant
Temp. Range
14 to 140°F
Shielded
No
Operating Temp. Range
140 Degrees F
Jacket Color
Violet
Item - Data Cable
Patch Cord
Solid / Stranded
Stranded
Category - Data Cable
6
Color
Violet
Fire Rating - Data Cable
CM
Shielding Type
U/UTP
Connector Type
Modular Plug
Performance Level
Category 6
Product Class
Copper Systems
Gauge
24
Boot Color
Clear
Max Operating Temperature
60 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

Netkey copper patch cord, category 6, 3 ft., violet UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.