Zoro Homepage

Copper Patch Cord, Category 6, Violet (10 Pack), 10PK

  • Mfr # NK6PC7VLY

  • Zoro # G504858555


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
7 ft
Standards
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6PC7VLY
Zoro #
G504858555
UPC #
7498317631
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
7 ft
Wire Size
24 AWG
Outside Dia.
0.23
Conductor Size
24 AWG

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Category - Data Cable
6
Jacket Color
Violet
Shielded
No
Fire Rating - Data Cable
CM
Temp. Range
14 to 140°F
Operating Temp. Range
140 Degrees F
Item - Data Cable
Patch Cord
Color
Violet
Shielding Type
U/UTP
Solid / Stranded
Stranded
Connector Type
Modular Plug
Gauge
24
Min Operating Temperature
-10 degrees celsius
Performance Level
Category 6
Max Operating Temperature
60 degrees celsius
Boot Color
Clear
Product Class
Copper Systems

Description

Netkey copper patch cord, category 6, 7 ft., violet UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.