Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6A, C (10 Pack), 10PK

  • Mfr # NK6APC15RD

  • Zoro # G304858878


product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK6APC15RD
Zoro #
G304858878
UPC #
61305636883
Country of Origin
Multiple

Dimensions

Length - Patch Cord
15 ft
Conductor Size
26 AWG
Wire Size
26 AWG
Outside Dia.
0.252
Overall Length
15 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Red
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Standards
Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.
Temp. Range
14 to 140°F
Material
Plug: Polycarbonate
Connector Type
Modular Plug
Shielding Type
U/UTP
Color
Red
Application
(1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing.

Description

The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 15 feet in length and red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.