Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Patch Cord, Category 6A, C (10 Pack), 10PK

  • Mfr # NK6APC18

  • Zoro # G304859042


product price: $252.99
/pk 10, $25.30/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK6APC18
Zoro #
G304859042
UPC #
61305636899
Country of Origin
Multiple

Dimensions

Length - Patch Cord
18 ft
Wire Size
26 AWG
Conductor Size
26 AWG
Outside Dia.
0.25
Overall Length
18 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
Yes
Jacket Color
Off White
Solid / Stranded
Stranded
Shielding Type
F/UTP
Operating Temp. Range
140 Degrees F
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements, Complies with ANSI/TIA-1096-A, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 , RoHS Compliant
Material
Plug: Copper
Temp. Range
14 to 140°F
Color
White
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Connector Type
Modular Plug
Application
(1) 10GBASE-T Ethernet(2) Wireless deployment(3) Power over Ethernet(4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 18 ft., Off White UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.