Zoro Homepage

Copper Patch Cord, Category 6A, C (10 Pack), 10PK

  • Mfr # NK6APC6GY

  • Zoro # G804859757


product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
6 ft
Standards
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC6GY
Zoro #
G804859757
UPC #
61305636840
Country of Origin
Multiple

Dimensions

Length - Patch Cord
6 ft
Wire Size
26 AWG
Outside Dia.
0.25
Conductor Size
26 AWG
Overall Length
6 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Material
Plug: Copper
Connector Type
Modular Plug
Item - Data Cable
Patch Cord
Temp. Range
14 to 140°F
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Operating Temp. Range
140 Degrees F
Shielded
Yes
Solid / Stranded
Stranded
Category - Data Cable
6a
Jacket Color
Gray
Color
Gray
Shielding Type
F/UTP
Application
(1) 10GBASE-T Ethernet(2) Wireless deployment(3) Power over Ethernet(4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 6 ft., Gray UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.