Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cable Tie Gun, Std., 250 lb., SS

  • Mfr # PBTMT

  • Zoro # G2824766


product price: $2,256.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cordless Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
250 lb
Cable Tie Width
0.310 in to 0.630 in
Tension Adjustment Method - Cable Tie Tool
Infinite Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBTMT
Zoro #
G2824766
UPC #
074983198405
Country of Origin
United States

Dimensions

Cable Tie Width
0.310 in to 0.630 in
Overall Length
10.3 in
Tool Length
10 5/16 in
Maximum Compatible Tie Width
0.63 in
Overall Height
7.6 in
Overall Width
3.2 in
Minimum Compatible Tie Width
0.31 in
Overall Length (In.)
10.33
Minimum Compatible Strap Width (In.)
0.312
Minimum Compatible Strap Width (mm)
7.9
Maximum Compatible Strap Width (In.)
0.625
Maximum Compatible Strap Width (mm)
15.9
Overall Width (In.)
3.17
Overall Height (mm)
193.7
Overall Width (mm)
80.5
Overall Height (In.)
7.63
Overall Length (mm)
262.4

Details

Item - Cable Tie Tool
Cordless Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
250 lb
Tension Adjustment Method - Cable Tie Tool
Infinite Adjustment
Handle Type - Cable Tie Tool
Ergonomic
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Description/Special Features
12V, Automatic Cut-Off
Adjustable Tension
Yes
Brushless Motor
No
Number of Batteries
(2)
Battery Capacity
1.4 Ah
Construction
12-Volt, Soft-Grip Cordless
Cordless Tool Battery Type
Li-Ion
Material of Construction
Stainless steel
Duty Rating
Standard Duty
Voltage
12 V DC
Includes
(2) batteries and 110V Battery Changer
Corded/Cordless
Cordless
Handle Type
Soft Grip
Item
Cordless Cable Tie Tool
Color
Black
Features
10 in Hose Assembly, 13 in Female Quick Disconnect, 13 in NPT Male Connector, Automatic Cut-Off, Controlled Tension, Adjustable, Replacement Blade Kit, Replacement Gripper Kit
Number of Batteries Included
2
Grip Style
Soft Grip
Includes Charger
Yes
Compatible Material Type
Steel
Compatible Use With
Lithium-Ion Batteries, MLT Style Ties, MLTD Double Wrapped Style Ties
Battery Platform
M12
Includes Batteries
Yes
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Power Source
Cordless
Maximum Breaking Strength
250 lb
Product Type
Cable Tie and Custom Length Banding Tool
Tension Type
Controlled Tension
Application
Installation tool for stainless steel cable ties and banding
For Use With
MLT H/EH/SH, MLTFC H/EH/SH, MLTC H, MLTD EH/SH, MB H/EH/SH, and MBC H/EH/SH series ties and strapping.
Cut Off Type
Automatic
Tool Type
Battery operated
Sub Brand
Milwaukee

Description

Cordless Cable Tie Tool, Battery Platform M12, Maximum Compatible Tie Width 0.63 in, Minimum Compatible Tie Width 0.31 in, Compatible Material Type Steel, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 1.4 Ah, Voltage 12 V DC, Includes Batteries Yes, Power Source Cordless, Compatible Use With Lithium-Ion Batteries, MLT Style Ties, MLTD Double Wrapped Style Ties

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.