Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Wiring Duct Clip

  • Mfr # CDCLP4

  • Zoro # G2788590


product price: $85.59
/pk 16, $5.35/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Spring Steel
Width
1"
Application
Installation of Corner Wiring Duct
Product Type
Mount Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCLP4
Zoro #
G2788590
UPC #
7498364595
Country of Origin
United States

Dimensions

Width
1"
Height
4.1"
Compatible Duct Width (mm)
25.4
Screw Size
#10-32 x 1/4" (user supplied)
Overall Width (In.)
1

Details

Color
Silver
Material
Spring Steel
Application
Installation of Corner Wiring Duct
Product Type
Mount Clip
Flammability Rating
UL94 V-0
Product Color
Silver
Device Supported
Wire Duct
Compatibility
Panduit CWD4 Corner Wiring Duct
Product Name
CDCLP4 Mounting Clip
Product Class
Wire Routing, Management & Protection

Description

Corner Wiring Duct Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.