Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Wiring Duct, White, 1 FT (6-Pack)

  • Mfr # CWD2WH6

  • Zoro # G007478342


product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns

Key Features

Material
PVC
Width
2.57"
Height
3.35"
Application
Corner Wiring Duct is Used in the Vertical Corners of Compact to Large Electrical Control Panels (With Both Side and Back Panels) to Route, Conceal, and Protect Electrical Wiring
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWD2WH6
Zoro #
G007478342
UPC #
7498364623
Country of Origin
United States

Dimensions

Width
2.57"
Height
3.35"
Overall Length
6 ft
Overall Width (mm)
85.1
Overall Height (mm)
65.3
Slot Width (mm)
5
Overall Height (In.)
2.57
Slot Width (In.)
0.2
Overall Width (In.)
3.35
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Item
Corner Wiring Duct
Color
White
Material
PVC
Application
Corner Wiring Duct is Used in the Vertical Corners of Compact to Large Electrical Control Panels (With Both Side and Back Panels) to Route, Conceal, and Protect Electrical Wiring
Includes
Base Only
Cover Part Number
C2WH6
Measurement System
Imperial
Wiring Duct Style
Corner Wiring Duct
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Wiring Duct Type
CDW
Product Class
Wire Routing, Management & Protection

Description

Corner Wiring Duct Base , 2inch wiring duct, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.