
Corr. Loom Tubing Slit, .38" (9.7mm) X 5
Mfr # CLT38N-5M630
Zoro # G2996396
product price: $1,322.99
/eaKey Features
Nominal Size
0.375 in
Corrugated Tubing Inside Dia.
0.421 in
Length
5000 ft
Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon 6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLT38N-5M630
Zoro #
G2996396
UPC #
7498340651
Country of Origin
United States
Dimensions
Nominal Size
0.375 in
Corrugated Tubing Inside Dia.
0.421 in
Length
5000 ft
Outside Dia.
0.535 in
Internal Diameter
0.42"
External Diameter
0.56"
Outside Diameter Inches
0.52 in
Details
Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 to 230°F
Standards
Flammability Rating UL94-HB; RoHS Compliant
Item
Corrugated Loom Tubing
Product Color
Black
Cable Manager Type
Cable Tube
Product Type
Cable Protection
Product Name
Cable Tube
Product Material
Nylon 6
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
50 degrees celsius
Description
Corr. Loom Tubing Slit, .38" (9.7mm) X 5000' (1524m), HS Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.