Corrugated Loom Tubing, 0.25"x100ft L, Blk

  • Mfr # CLT25N-C630

  • Zoro # G0764467


product price: $68.19
/ea

Key Features

Material
Nylon 6
Length
100 ft
Color
Black
Standards
RoHS Compliant; UL94HB
Features
Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT25N-C630
Zoro #
G0764467
UPC #
7498328716
Country of Origin
Unknown

Dimensions

Length
100 ft
Internal Diameter
0.28"
External Diameter
0.40"

Details

Material
Nylon 6
Color
Black
Item
Corrugated Loom Tubing,0.25"x100ft L,Blk
Standards
RoHS Compliant; UL94HB
Features
Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Type
Corrugated Loom Tubing
Cable Manager Type
Cable Tube
Product Color
Black
Product Name
Cable Tube
Product Material
Nylon 6
Product Type
Cable Protection
Product Class
Corrugated Loom Tubing & Fittings
Max Operating Temperature
50 degrees celsius
Min Operating Temperature
-40 degrees celsius

Description

Corrugated Loom Tubing,0.25 In.x100ft L,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.