Zoro Homepage

Corrugated Loom Tubing, 0.50"x100ft L, Org

  • Mfr # CLTS50F-C3

  • Zoro # G0764701


product price: $64.25
/ea

Key Features

Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.518 in
Corrugated Tubing Color
Orange
Temp. Range
-40 to 122°F
Corrugated Tubing Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTS50F-C3
Zoro #
G0764701
UPC #
7498373543
Country of Origin
United States

Dimensions

Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.518 in
Outside Dia.
0.50 in
Outside Diameter Inches
0.65 in

Details

Corrugated Tubing Color
Orange
Temp. Range
-40 to 122°F
Corrugated Tubing Material
Polyethylene
Item
Corrugated Loom Tubing,0.50"x100ft L,Org
Description/Special Features
Crush Impact and Abrasion Resistant
Standards
Flammability Rating UL94-HB; RoHS Compliant
Cable Manager Type
Cable Tube
Product Color
Orange
Product Material
Polyethylene
Product Name
CLTS50F-C3 Cable Tube
Product Type
Cable Protection
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
50 degrees celsius
Min Operating Temperature
-40 degrees celsius

Description

Corrugated Loom Tubing,0.50 In.x100ft L,Org

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.