Zoro Homepage

Corrugated Loom Tubing, 0.62"x100ft L, Blk

  • Mfr # CLTS62F-C

  • Zoro # G0764589


product price: $73.25
/ea

Key Features

Nominal Size
5/8 in
Corrugated Tubing Inside Dia.
0.665 in
Length
100 ft
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTS62F-C
Zoro #
G0764589
UPC #
7498362252
Country of Origin
United States

Dimensions

Nominal Size
5/8 in
Corrugated Tubing Inside Dia.
0.665 in
Length
100 ft
Outside Dia.
0.62 in
Internal Diameter
0.66"
External Diameter
0.85"
Outside Diameter Inches
0.85 in

Details

Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
Item
Corrugated Loom Tubing,0.62"x100ft L,Blk
Standards
Flammability Rating UL94-HB; RoHS Compliant
Description/Special Features
Crush Impact and Abrasion Resistant
Product Material
Polyethylene
Product Type
Cable Protection
Cable Manager Type
Cable Tube
Product Name
Cable Tube
Product Color
Black
Max Operating Temperature
50 degrees celsius
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Corrugated Loom Tubing,0.62 In.x100ft L,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.