Zoro Homepage

Corrugated Loom Tubing, 1"x100ft L, Orange

  • Mfr # CLTS100F-C3

  • Zoro # G0764640


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Nominal Size
1 in
Corrugated Tubing Inside Dia.
0.917 in
Length
100 ft
Corrugated Tubing Color
Orange
Corrugated Tubing Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTS100F-C3
Zoro #
G0764640
UPC #
7498362764
Country of Origin
United States

Dimensions

Nominal Size
1 in
Corrugated Tubing Inside Dia.
0.917 in
Length
100 ft
Outside Dia.
1.00 in
Diameter
1.1"
External Diameter
1.09"
Overall Length
30.5 m
Outside Diameter Inches
1.09 in

Details

Corrugated Tubing Color
Orange
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 122°F
Item
Corrugated Loom Tubing,1"x100ft L,Orange
Description/Special Features
Crush Impact and Abrasion Resistant
Standards
Flammability Rating UL94-HB; RoHS Compliant
Product Material
Polyethylene
Cable Manager Type
Cable Conduit
Product Name
CLTS100F-C3 Flexible Cable Conduit
Product Type
Cable Routing
Product Color
Orange
Certifications & Standards
UL94 HB
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
50 degrees celsius

Description

Corrugated Loom Tubing,1 In.x100ft L,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.