Zoro Homepage

Corrugated Loom Tubing, 1"x100ft L, Yellow

  • Mfr # CLT100F-C4

  • Zoro # G0764272


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
100 ft
Color
Yellow
Features
Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Standards
RoHS Compliant; UL94HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT100F-C4
Zoro #
G0764272
UPC #
7498382916
Country of Origin
Unknown

Dimensions

Length
100 ft
Internal Diameter
0.92"
External Diameter
1.09"

Details

Material
Polyethylene
Color
Yellow
Item
Corrugated Loom Tubing,1"x100ft L,Yellow
Features
Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Standards
RoHS Compliant; UL94HB
Type
Corrugated Loom Tubing
Cable Manager Type
Cable Tube
Product Type
Cable Protection
Product Color
Yellow
Product Material
Polyethylene
Product Name
Corr. Loom Tubing Slit, 1" (25.4mm) X 100' (30.5m), Yellow
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
50 degrees celsius
Product Class
Corrugated Loom Tubing & Fittings

Description

Corrugated Loom Tubing,1 In.x100ft L,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.