Zoro Homepage

Coupler, 1P, 0.71in H, 1.36in L, USB 2.0/1.1

  • Mfr # CMUSBAAEI

  • Zoro # G1171694


product price: $42.59
/ea

Key Features

Connector Type
USB 2.0
Length
1.36 in
Number of Ports
1
Standards
CE, RoHS
Width
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMUSBAAEI
Zoro #
G1171694
UPC #
074983220908
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.36 in
Width
0.61 in
Height
0.71 in
Overall Length
1.36 in
Overall Height
0.71 in
Overall Width
0.61 in

Details

Item
USB Coupler Module
Connector Type
USB 2.0
Number of Ports
1
Standards
CE, RoHS
Material
Plastic
For Use With
Cameras Printers, Digital, Scanners
Features
Female A-to-Female A
Color
White
Product Type
USB Coupler Module
Adapter Type
USB

Description

USB Coupler Module, Connector Type USB 2.0, Number of Ports 1, Cable Length Not Applicable, Color White, Height 0.71 in, Length 1.36 in, Width 0.61 in, Features Female A-to-Female A, For Use With Cameras Printers, Digital, Scanners, Material Plastic, Standards CE, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.