Zoro Homepage

Coupler Module, Cat6a, Utp, Bl

  • Mfr # CC6X88BL

  • Zoro # G307479490


product price: $318.99
/pk 10, $31.90/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
Overall Length (In.)
1.09
Maximum Storage Temperature (°F)
167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6X88BL
Zoro #
G307479490
UPC #
7498352544
Country of Origin
Mexico

Dimensions

Overall Length (In.)
1.09
Overall Width (In.)
0.62
Overall Depth (mm)
27.7
Overall Depth (In.)
1.09
Overall Height (mm)
18
Overall Width (mm)
15.7
Overall Length (mm)
27.7
Overall Height (In.)
0.71

Description

Coupler Module, Cat6a, Utp, Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.