Zoro Homepage

Coupler Module, RJ45, Cat6, Black

  • Mfr # CC688BL

  • Zoro # G1975416


product price: $25.59
/ea

Key Features

Series
Mini Com
Cable Type
CAT6
Material
Plastic
Color
Black
For Use With
Mini-Com Faceplate and Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC688BL
Zoro #
G1975416
UPC #
074983017812
Country of Origin
United States

Dimensions

Overall Length (In.)
1.09
Overall Width (In.)
0.62
Overall Depth (In.)
1.09
Overall Height (In.)
0.71
Overall Depth (mm)
27.7
Overall Height (mm)
18
Overall Length (mm)
27.7
Overall Width (mm)
15.7
Overall Depth
1 1/16 in
Overall Height
11/16 in
Overall Width
5/8 in

Details

Item
Modular Jack
Series
Mini Com
Cable Type
CAT6
Material
Plastic
Color
Black
For Use With
Mini-Com Faceplate and Panels
Number of Ports
1
Termination Type
Coupler
Connector Type
RJ-45 Network - Female
Body Material
Polycarbonate
Standards Met
Exceeds Channel Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category with up to 2 couplers per channel, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Product Type
Coupler Module
Module Type
Mini-Com®
Minimum Storage Temperature (°C)
-40
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°C)
75
Maximum Storage Temperature (°C)
75
Performance Level
Category 6
Wiring Scheme
T568A/T568B
Shield Type
Unshielded (UTP)
Resistance Properties
Flame/Fire Resistant
Termination Style
Coupler
Contact Material
Plated Phosphor Bronze
Product Color
Black
Environmentally Friendly
Yes
Connector Details
1 x RJ-45 Network Female
Product Name
Mini-Com Cat.6 UTP Coupler Module
Product Line
Mini-Com
Certifications & Standards
</li> </ul>ANSI/TIA/EIA-568-C.2</li><li>ISO 11801</li></ul>
Minimum Storage Temperature (°F)
-40
Sub Brand
Pan-Net®
Maximum Operating Temperature (°F)
167
Minimum Operating Temperature (°F)
14
Maximum Storage Temperature (°F)
167
RCA Insulator Color
Black
Standards
ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Compatible Cable Performance Category
6
Minimum Storage Temperature (°C)
-40
Maximum Operating Temperature (°C)
75
Maximum Operating Temperature (°F)
167
Maximum Storage Temperature (°F)
167
Maximum Storage Temperature (°C)
75
Minimum Operating Temperature (°F)
14
Minimum Storage Temperature (°F)
-40
Minimum Operating Temperature (°C)
-10

Description

Modular Jack, Termination Type Coupler, Compatible Cable Performance Category 6, Color Black, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 1/16 in, Overall Height 11/16 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.