Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Coupler, Off White, PVC, T-45 Series

  • Mfr # T45CCIW-X

  • Zoro # G0464195


product price: $2.25
/ea

Key Features

Fittings Sub-Category
Covers
Color
Off White
Raceway Type
Low Voltage
For Use With
Mfr. No. T45
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45CCIW-X
Zoro #
G0464195
UPC #
074983773060
Country of Origin
United States

Dimensions

Width
2 9/16 in
Length
3/4 in
Height
7/8 in
Length (Straight Wireway)
2.58 in
For Raceway Height
1 1/4 in
Length (In.)
2.58
Raceway Height
1 1/4 in
Raceway Width
2 3/8 in
For Raceway Width x Height
2 3/8 in x 1 1/4 in
Raceway Length
3/4 in
For Raceway Width
2 3/8 in
Width (In.)
0.75
Height (In.)
0.86
Overall Length (ft.)
0.06
Overall Height (mm)
21.8
Overall Length (m)
0.018288
Overall Height (In.)
0.86
Overall Width (In.)
2.58
Overall Width (mm)
65.5

Details

Item
Cover Coupler
Fittings Sub-Category
Covers
Color
Off White
Raceway Type
Low Voltage
For Use With
Mfr. No. T45
Material
PVC
Standards
LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL Listed 95425, UL Listed E116129
Mounting
Screw On
Connector Type
T45
Material of Construction
PVC
Cover Type
Screw On
Series
T-45
Features
T-45 Fittings are Designed to Maintain the TIA/EIA-568-B and 569-B required Minimum Bend Radius for High Performance Copper and Fiber Optic Cabling Systems
Mount Method
Screw-On
Product Type
Channel
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Fitting Type
Coupler
Compatibility
</p>T-45 Raceway</p>
Product Material
Polyvinyl Chloride (PVC)
Product Name
T-45 Cover Coupler Fitting, White
Product Line
Pan-Way
Product Color
Off White
Environmentally Friendly
Yes
Cable Manager Type
Coupler Cover
Sub Brand
Pan-Way®
Standards Met
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.

Description

Cover Coupler, Series T-45, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Cover Type Screw On, Material PVC, Height 7/8 in, Length 3/4 in, Width 2 9/16 in, Color Off White, For Use With Mfr. No. T45, Features T-45 Fittings are Designed to Maintain the TIA/EIA-568-B and 569-B required Minimum Bend Radius for High Performance Copper and Fiber Optic Cabling Systems, Mounting Screw On, Standards LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL Listed 95425, UL Listed E116129

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.