Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Off White, PVC, T-45 Series, Covers

  • Mfr # T45CIW8

  • Zoro # G0807843


product price: $22.25
/ea

Key Features

Fittings Sub-Category
Covers
Color
Off White
Raceway Type
Low Voltage
For Use With
Mfr. No. T-45B
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45CIW8
Zoro #
G0807843
UPC #
074983772384
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
96 in
Height
3/4 in
Length (In.)
96
Width (In.)
2.38
Height (In.)
0.75
Length (Straight Wireway)
8 ft
Raceway Width
2 3/8 in
Raceway Length
8 ft
Overall Width (mm)
60.4
Overall Length (m)
2.4
Overall Height (mm)
19
Overall Height (In.)
0.75
Overall Length (ft.)
8.01
Overall Width (In.)
2.38

Details

Item
Cover
Fittings Sub-Category
Covers
Color
Off White
Raceway Type
Low Voltage
For Use With
Mfr. No. T-45B
Material
PVC
Standards
LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL Listed 95425, UL Listed E116129
Cover Type
Screw On
Material of Construction
PVC
Mounting
Screw On
Features
Hinged Cover Allows easy Access from Either Side, Optional Factory applied Adhesive Backing Speeds Installation, Tamper Resistant
Series
T-45
Fitting Type
Channel
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Product Type
Cable Routing
Mount Method
Screw-On
Internal Area (mm²)
1367.73
Internal Area (in²)
2.12
Product Name
Pan-Way T-45 Multi-Channel Raceway Cover
Environmentally Friendly
Yes
Product Line
Pan-Way
Cable Manager Type
Raceway
Certifications & Standards
</li> </ul>UL</li><li>CSA</li><li>UL 5A</li><li>CSA C22.2 No. 62.1-03</li><li>FT4</li><li>CE</li></ul>
Product Color
Off White
Sub Brand
Pan-Way®
Standards Met
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
Internal Area (mm²)
1367.73
Internal Area (in²)
2.12

Description

Cover, Series T-45, Cover Type Screw On, Material PVC, Height 3/4 in, Length 96 in, Width 2 3/8 in, Color Off White, For Use With Mfr. No. T-45B, Features Hinged Cover Allows easy Access from Either Side, Optional Factory applied Adhesive Backing Speeds Installation, Tamper Resistant, Mounting Screw On, Standards LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL Listed 95425, UL Listed E116129

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.