Cover, Off White, PVC, T-70 Series, Covers
Mfr # T70CIW8
Zoro # G3080944
product price: $33.99
/eaKey Features
Fittings Sub-Category
Covers
Color
Off White
Raceway Type
Low Voltage
For Use With
Mfr. No. T70B, Mfr. No. TG70B
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70CIW8
Zoro #
G3080944
UPC #
074983727421
Country of Origin
United States
Dimensions
Height
3/8 in
Length
96 in
Width
2 3/4 in
Height (In.)
0.08
Length (In.)
96
Width (In.)
0.36
Length (Straight Wireway)
8 ft
Raceway Width
4 1/16 in
For Raceway Width
4 1/16 in
Raceway Height
1 13/16 in
For Raceway Height
1 13/16 in
Raceway Length
8 ft
For Raceway Width x Height
4 1/16 in x 1 25/32 in
Overall Length (m)
2.4
Overall Width (mm)
70.1
Overall Length (ft.)
8.01
Overall Height (In.)
0.36
Overall Width (In.)
2.76
Overall Height (mm)
9.1
Description
Cover, Series T-70, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Cover Type Snap On, Material PVC, Height 3/8 in, Length 96 in, Width 2 3/4 in, Color Off White, For Use With Mfr. No. T702B, Mfr. No. T70B, Mfr. No. TG70B, Features Large Cable Capacity with Aesthetically Pleasing Design, Tamper Resistant, Transitions to Panduit T-45 and LD Profile Raceway, Mounting Snap On, Standards CE Compliant, UL Listed 95425, UL Listed E116129, UL5A Listed, For Raceway Height 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.