Cover Plate Raceway, LDPH Series, 1 Channel, 1 in W, 0.55 in H, 10 ft L, Off White

  • Mfr # LDPH5IW10-A

  • Zoro # G0419743


product price:  $38.19
/ea
Sold in multiples of 20 for $763.80
Additional $7.50 delivery surcharge applies per item.
See details

Key Features

Type
Cover Plate
Series
LDPH
Number of Channels
1
Width
1 in
Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDPH5IW10-A
Zoro #
G0419743
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
0.55 in
Length
10 ft

Details

Item
Raceway
Type
Cover Plate
Series
LDPH
Number of Channels
1
Material
PVC
Color
Off White
Cover Type
Latching

Description

Raceway,Pwr,Iw,1.02x.55 In.,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.