Cover Plate Raceway, LDPH Series, 1 Channel, 1.52 in W, 0.86 in H, 8 ft L, White, 8 PK

  • Mfr # LDPH10WH8-A

  • Zoro # G104859556


product price:  $81.69
/pk 8, $10.21/ea
Free Shipping & Returns

Key Features

Type
Cover Plate
Series
LDPH
Number of Channels
1
Width
1.52 in
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDPH10WH8-A
Zoro #
G104859556
UPC #
7498334413
Country of Origin
United States

Dimensions

Width
1.52 in
Height
0.86 in
Length
8 ft
Overall Length
96 in

Details

Item
Raceway
Type
Cover Plate
Series
LDPH
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching
Mounting Style
Adhesive, Screw-On
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
For Use With
LDPH Raceway
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Mount Method
Adhesive, Screw-On
Raceway Type
Power Rated
Product Type
Power Rated Channel
Internal Area (in²)
0.89
Fitting Type
Channel
Product Class
Wire Routing, Management & Protection

Description

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 8.00 ft, Width 1.52 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.