
Cover Plate Raceway, LDPH Series, 1 Channel, 3/4 in W, 0.41 in H, 6 ft L, White, 6 PK
Mfr # LDPH3WH6-A
Zoro # G404859867
product price: $18.89
/pk 6, $3.15/eaKey Features
Type
Cover Plate
Series
LDPH
Number of Channels
1
Width
3/4 in
Height
0.41 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LDPH3WH6-A
Zoro #
G404859867
UPC #
7498334421
Country of Origin
United States
Dimensions
Width
3/4 in
Height
0.41 in
Length
6 ft
Overall Length
72 in
Details
Item
Raceway
Type
Cover Plate
Series
LDPH
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting Style
Adhesive, Screw-On
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
For Use With
LDPH Raceway
Mount Method
Adhesive, Screw-On
Fitting Type
Channel
Product Type
Power Rated Channel
Internal Area (in²)
0.17
Raceway Type
Power Rated
Product Class
Wire Routing, Management & Protection
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 6.00 ft, Width 0.77 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.