Shop PANDUIT
See all product information
Create Account
Cover Plate Raceway, T-70 Series, 2.76 in W, 0.36 in H, 8 ft L, White, 8 PK
- Mfr # T70CWH8
- Zoro # G904858667
product price:Â
$
27.39
/pk of 8, $3.42/ea
Key Features
Type
Cover Plate
Series
T-70
Width
2.76 in
Height
0.36 in
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70CWH8
- Zoro #
- G904858667
- UPC #
- 7498372744
- Country of Origin
- United States
- Item
- Raceway
- Type
- Cover Plate
- Series
- T-70
- Material
- PVC
- Color
- White
- Mounting Style
- Snap-On
- Standards
- CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- For Use With
- T-70 Base
- Application
- To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
- Product Type
- Channel
- Mount Method
- Snap-On
- Raceway Type
- Low Voltage
- Fitting Type
- Channel
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.76 in
- Height
- 0.36 in
- Length
- 8 ft
- Overall Length
- 8.01 ft
- Overall Length (ft.)
- 8.01
Description
Raceway Cover, for T-70B, Snap-On, PVC, White, 8.01'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.