Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die, Ctapr, 500 Kcmil

  • Mfr # CD-920C-500

  • Zoro # G204861343


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity/Material
Steel
Type
CD-920C Crimp Dies
For Use With
Crimp Die for Copper Code Compression Grounding Connector Series CTAPR500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-920C-500
Zoro #
G204861343
UPC #
61305675564
Country of Origin
United States

Details

Cutting Capacity/Material
Steel
Type
CD-920C Crimp Dies
For Use With
Crimp Die for Copper Code Compression Grounding Connector Series CTAPR500

Description

Crimp Die, Crimps CTAPR, 500 kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.