Zoro Homepage

Crimp Die For Ct-2001, #4 Awg Copper, #6

  • Mfr # CD-2001-4-SET

  • Zoro # G304861274


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity/Material
Steel
For Use With
CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #4,#3, STR, #2 SOL AWG Copper Code, #4 AWG, #5, #4, #3 AWG/DLO Copper Flex,25mm²/35mm² Class 2r, 25mm² Class 5f/6f Metric Copper Conductor
Application
Crimp dies for Copper Panduit Power Connectors and Splices.
Color Code
Gray
Type
CD-2001 Crimp Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-2001-4-SET
Zoro #
G304861274
UPC #
61305630957
Country of Origin
United States

Details

Cutting Capacity/Material
Steel
For Use With
CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #4,#3, STR, #2 SOL AWG Copper Code, #4 AWG, #5, #4, #3 AWG/DLO Copper Flex,25mm²/35mm² Class 2r, 25mm² Class 5f/6f Metric Copper Conductor
Application
Crimp dies for Copper Panduit Power Connectors and Splices.
Color Code
Gray
Type
CD-2001 Crimp Dies

Description

The CD-2001-4-SET Crimp Dies provide circumferential crimp results in terminations with premium electrical and mechanical performance. Color-coded to provide easy matching on connectors while an embossed die index number on the connector barrels provide post crimp inspection. The part number is permanently marked on the crimping die for easy identification and used with the CT-3001/ST and CT-3001/CCP series tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.