Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die For Ct-920/930, 300 Kcmil Copp

  • Mfr # CD-920-300

  • Zoro # G004861277


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Cutting Capacity/Material
Steel
Color Code
White
Application
Crimp dies for Panduit Power Connectors and Splices.
Type
CD-920 Crimp Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-920-300
Zoro #
G004861277
UPC #
7498391448
Country of Origin
Mexico

Details

For Use With
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Cutting Capacity/Material
Steel
Color Code
White
Application
Crimp dies for Panduit Power Connectors and Splices.
Type
CD-920 Crimp Dies

Description

The CD-920-300 Crimp Die provides circumferential crimp results in terminations with premium electrical and mechanical performance with Panduit copper compression lugs and splices. Crimping dies and connectors are color-coded for easy matching while the part number is permanently marked on the crimping die for easy identification. Crimp die designed for use with Panduit CT-920, CT-920CH, CT-930, CT-930CH, and CT-2920 tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.