Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die for CT-920/930, Crimps CTAP4-8

  • Mfr # CD-920-BG

  • Zoro # G3022585


product price: $414.99
/ea
Free Shipping & Returns

Key Features

For Use With - Crimping Tool
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Finish/Coating
Black Oxide
Copper Conductor Size
8-4 Awg
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-920-BG
Zoro #
G3022585
UPC #
7498364653
Country of Origin
United States

Dimensions

Copper Conductor Size
8-4 Awg

Details

Item
Crimp Die
For Use With - Crimping Tool
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Finish/Coating
Black Oxide
Base Material
Steel

Description

Crimp Die for CT-920/930, Crimps CTAP4-8 Thru CTAP4-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.