Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die for CT-940CH, 1000 kcmil Coppe

  • Mfr # CD-940-1000

  • Zoro # G3022104


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Application
Panduit Compression Lug and Splice
Copper Conductor Size
1000 kcmil
Base Material
Steel
Finish/Coating
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-940-1000
Zoro #
G3022104
UPC #
7498358940
Country of Origin
United States

Dimensions

Copper Conductor Size
1000 kcmil

Details

Item
Crimp Die
Application
Panduit Compression Lug and Splice
Base Material
Steel
Finish/Coating
Black Oxide

Description

Crimp Die for CT-940CH, 1000 kcmil Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.