Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Die, Tool Steel, PR

  • Mfr # CD-930G-500

  • Zoro # G6802512


product price: $319.99
/pr
Free Shipping & Returns

Key Features

Connector Color Code - Crimper
Blue
Crimping Die Series
E Style
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With - Crimping Tool
Mfr. No. CT-930
Use With Tool Type - Crimper
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-930G-500
Zoro #
G6802512
UPC #
074983030118
Country of Origin
United States

Dimensions

Number of Crimping Sizes
2

Details

Item
Upper and Lower Crimping Die
Connector Color Code - Crimper
Blue
Crimping Die Series
E Style
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With - Crimping Tool
Mfr. No. CT-930
Use With Tool Type - Crimper
Hand
Capacity Copper Lug - Crimper
6 AWG to 500 kcmil
Max. Crimping Force - Crimper
12 ton
Application
Electrical Wire and Cable Crimping
Connector Color Code
Blue
Crimping Capacity
6 AWG to 500 kcmil Copper Lug
Compatible with Manufacturer Model Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Number of Pieces
1
Compatible Connector Type
E Style Grounding Connectors, GCC6X6500-1/0, GCC6X6500-250, Grounding Cross Connectors
Compatible with Brand
StructuredGround(TM)
Maximum Crimping Force
12 ton
Crimping Die Style
Upper and Lower E Style
Compatible Manufacturer Part Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Compatible Manufacturer Model Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
For Use With Mfr. Model Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Compatible with Manufacturer Model No.
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Compatible with Mfr. Model No.
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
For Use with Mfr Model Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Compatible Pump Manufacturer Part Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH
Compatible Mfr. Model Number
CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH

Description

Upper and Lower Crimping Die, Compatible Connector Type E Style Grounding Connectors, GCC6X6500-1/0, GCC6X6500-250, Grounding Cross Connectors, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand StructuredGround(TM), Compatible with Manufacturer Model Number CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH, Application Electrical Wire and Cable Crimping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.