Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 2 AWG Max, Brown, None Insulation, 35 kV

  • Mfr # SCS2-Q

  • Zoro # G0792738


product price: $8.59
/ea

Key Features

Type
Splice
Color
Brown
Maximum Wire Size
2 AWG
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS2-Q
Zoro #
G0792738
UPC #
7498390315
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Overall Length
1.87 in
Wire Strip Length (In.)
7/8

Details

Item
Crimp Wire Connector
Type
Splice
Color
Brown
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Standards
UL listed and CSA certified for use up to 600V & Temperature Rated to 90 Degrees C
Finish
Tin Plated
Burndy Die Index Number
10
Panduit Die Index Number
P33
Barrel Type
Standard
Termination Style
Crimp

Description

Compression Connector,No.2 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.