Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 2 AWG Max, Copper, 35 kV

  • Mfr # CTAP2/0-2-X

  • Zoro # G3037766


product price: $18.75
/ea

Key Features

Type
Crimp
Color
Copper
Maximum Wire Size
2 AWG
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTAP2/0-2-X
Zoro #
G3037766
UPC #
7498382130
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Height
1.32 in
Overall Length
0.8 in
Width
0.93 in
Length
0.8 in

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Copper
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Standards
UL 467 Listed; UL 486A
Material
Copper
Finish
Unfinished
Application
Utility/Ground Grid
Termination Style
Crimp

Description

Copper Compression CTAP's, Heavy Duty, 1/0-2/0 AWG STR Run, #8-#2 AWG SOL or STR Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.