Zoro Homepage

Crimp Wire Connector, 4/0 AWG Max, Purple, None Insulation, 35 kV

  • Mfr # SCL4/0-X

  • Zoro # G0792622


product price: $16.65
/ea

Key Features

Type
Splice
Color
Purple
Maximum Wire Size
4/0 AWG
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL4/0-X
Zoro #
G0792622
UPC #
7498390440
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Overall Length
3.37 in
Wire Strip Length (In.)
1.625

Details

Item
Crimp Wire Connector
Type
Splice
Color
Purple
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Standards
UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding
Material
Copper
T & B Die Index Number
54
Panduit Die Index Number
P54
Burndy Die Index Number
15
Barrel Type
Long
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,4/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.