Zoro Homepage

Crimp Wire Connector, 750 kcmil Max, Black, None Insulation, 35 kV

  • Mfr # SCS750-6

  • Zoro # G0792817


product price: $47.95
/ea

Key Features

Type
Splice
Color
Black
Maximum Wire Size
750 kcmil
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS750-6
Zoro #
G0792817
UPC #
7498390375
Country of Origin
Mexico

Dimensions

Maximum Wire Size
750 kcmil
Overall Length
3.37 in
Wire Strip Length (mm)
41.3

Details

Item
Crimp Wire Connector
Type
Splice
Color
Black
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Finish
Tin Plated
Panduit Die Index Number
P106
Burndy Die Index Number
24
Barrel Type
Standard
Termination Style
Crimp

Description

Compression Connector,750 Kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.